Shop GREEN MOUNTAIN COFFEE ROASTERS

K-Cup Vermont Country Blend Decaf Coffee - Compatible with Keurig Brewer - Medium - K-Cup, 24PK

  • Mfr # 5000330141

  • Zoro # G723365650


product price:  $24.99
/pk 24, $1.04/ea

Key Features

Number of Serving Cups
1
Caffeine Type
Decaffeinated
Coffee Roast/Tea Type
Medium
For Use With
Keurig Brewer
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000330141
Zoro #
G723365650
UPC #
99555076028
Country of Origin
United States

Details

Number of Serving Cups
1
Caffeine Type
Decaffeinated
Coffee Roast/Tea Type
Medium
Beverage Flavor
Vermont Country Blend
For Use With
Keurig Brewer
Beverage Package Style
K-Cup
Item
Coffee

Description

K-Cup Vermont Country Blend Decaf Coffee - Compatible with Keurig Brewer - Medium - K-Cup - Decaffeinated - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.