
K-Cup Colombia Select Coffee - Compatible with Keurig Brewer - Regular - Medium - K-Cup - 24 /, 24PK
Mfr # 5000330056
Zoro # G323365050
product price:Â $24.99
/pk 24, $1.04/eaKey Features
Depth
13 in
Width
8.3 in
Height
9 in
Beverage Package Style
K-Cup
Coffee Roast/Tea Type
Medium
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000330056
Zoro #
G323365050
UPC #
99555060034
Country of Origin
United States
Dimensions
Depth
13 in
Width
8.3 in
Height
9 in
Details
Item
Coffee
Beverage Package Style
K-Cup
Coffee Roast/Tea Type
Medium
Number of Serving Cups
1
Coffee Type
Regular
Beverage Flavor
Colombian
Standards
Kosher Certified, Fair Trade Certified
For Use With
Keurig Brewer
Description
K-Cup Colombia Select Coffee - Compatible with Keurig Brewer - Regular - Medium - K-Cup - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.