
K-Cup, Pod Coffee - Compatible with Keurig Brewer - Smooth - K-Cup, Pod - Chocolate Dipped, 4PK
Mfr # 5000378228
Zoro # G423365615
product price:Â $24.99
/pk 4, $6.25/eaKey Features
Length
7.4 in
Width
3.7 in
Coffee Roast/Tea Type
Smooth
Features
Naturally Flavored
Beverage Flavor
Chocolate Dipped Pistachio
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000378228
Zoro #
G423365615
UPC #
611247401583
Country of Origin
United States
Dimensions
Length
7.4 in
Width
3.7 in
Height
5.6 in
Details
Coffee Roast/Tea Type
Smooth
Features
Naturally Flavored
Beverage Flavor
Chocolate Dipped Pistachio
Beverage Package Style
Pod, K-Cup
Number of Serving Cups
1
For Use With
Keurig Brewer
Item
Coffee
Description
K-Cup, Pod Coffee - Compatible with Keurig Brewer - Smooth - K-Cup, Pod - Chocolate Dipped Pistachio - Kosher - 24 / Box, 4PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.