K-Cup, Pod Maple Pecan Coffee, Keurig K-Cup Pods, Light Roast, 24 Count - Compatible with K-Cup, 24PK

  • Mfr # 5000369064

  • Zoro # G023365497


product price:  $24.99
/pk 24, $1.04/ea

Key Features

Coffee Roast/Tea Type
Light
Beverage Flavor
Maple Pecan
Caffeine Type
Caffeinated
Beverage Package Style
Pod, K-Cup
Number of Serving Cups
1
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
5000369064
Zoro #
G023365497
UPC #
611247376744
Country of Origin
United States

Details

Item
Coffee
Coffee Roast/Tea Type
Light
Beverage Flavor
Maple Pecan
Caffeine Type
Caffeinated
Beverage Package Style
Pod, K-Cup
Number of Serving Cups
1
For Use With
K-Cup Brewer

Description

K-Cup, Pod Maple Pecan Coffee,Keurig K-Cup Pods, Light Roast, 24 Count - Compatible with K-Cup Brewer - Light - K-Cup, Pod - Maple Pecan - Kosher - 24 / Box, 24PK

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.