Shop GREEN MOUNTAIN COFFEE ROASTERS
See all product information
K-Cup, Pod Southern Pecan Keurig Single-Serve K-Cup pods, Light Roast Coffee, 24 Count, 24PK
Mfr # 5000330118
Zoro # G323365371
product price:Â $24.99
/pk 24, $1.04/eaKey Features
Height
5.6 in
Number of Serving Cups
1
Length
7.4 in
Coffee Roast/Tea Type
Light
For Use With
Keurig Brewer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000330118
Zoro #
G323365371
UPC #
99555067729
Country of Origin
United States
Dimensions
Height
5.6 in
Length
7.4 in
Width
3.7 in
Details
Number of Serving Cups
1
Item
Coffee
Coffee Roast/Tea Type
Light
For Use With
Keurig Brewer
Caffeine Type
Caffeinated
Coffee Type
Regular
Beverage Flavor
Southern Pecan
Beverage Package Style
Pod, K-Cup
Description
K-Cup, Pod Southern Pecan Keurig Single-Serve K-Cup pods, Light Roast Coffee, 24 Count - Compatible with Keurig Brewer - Regular - Light - K-Cup, Pod - Kosher - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.