
K-Cup, Pod Coffee, Compatible with Keurig Brewer, Regular, Medium, K-Cup, Pod, Kosher, 24 /, 24PK
Mfr # 5000355581
Zoro # G623364357
product price:Â $24.99
/pk 24, $1.04/eaKey Features
Beverage Flavor
Vermont Country Blend
Beverage Package Style
K-Cup, Pod
Caffeine Type
Caffeinated
Number of Serving Cups
1
For Use With
Keurig Brewer
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
5000355581
Zoro #
G623364357
UPC #
99555066029
Country of Origin
United States
Details
Beverage Flavor
Vermont Country Blend
Beverage Package Style
K-Cup, Pod
Caffeine Type
Caffeinated
Number of Serving Cups
1
For Use With
Keurig Brewer
Item
Coffee
Coffee Roast/Tea Type
Medium
Coffee Type
Regular
Description
K-Cup, Pod Coffee - Compatible with Keurig Brewer - Regular - Medium - K-Cup, Pod - Kosher - 24 / Box, 24PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.