HotSauce, 2 Items per Pack, 25 oz, PK2
- Mfr # GRR22000709
- Zoro # G725075816
product price:Â
$
38.89
/pk of 2, $19.45/ea
Key Features
Container Type
Bottle
Items per Pack
2
Flavor/Variety
Hot Sauce
Item Size
25 oz
Product Type
Franks Hot Sauce
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRR22000709
- Zoro #
- G725075816
- UPC #
- 041500967974
- Country of Origin
- United States
- Item
- Hot Sauce
- Container Type
- Bottle
- Items per Pack
- 2
- Flavor/Variety
- Hot Sauce
- Product Type
- Franks Hot Sauce
Dimensions
- Item Size
- 25 oz
Description
Hot Sauce, Product Type Franks Hot Sauce, Packs per Case Not Applicable, Flavor/Variety Hot Sauce, Items per Pack 2, Item Size 25 oz, Container Type Bottle, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.