RanchDressing, 2 Items per Pack, 40 oz, PK2
- Mfr # GRR90000027
- Zoro # G525075009
product price:Â
$
54.09
/pk of 2, $27.05/ea
Key Features
Product Type
Ranch Dressing
Item Size
40 oz
Items per Pack
2
Container Type
Bottle
Flavor/Variety
Original
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRR90000027
- Zoro #
- G525075009
- UPC #
- 071100003116
- Country of Origin
- United States
- Item
- Ranch Dressing
- Product Type
- Ranch Dressing
- Items per Pack
- 2
- Container Type
- Bottle
- Flavor/Variety
- Original
Dimensions
- Item Size
- 40 oz
Description
Ranch Dressing, Product Type Ranch Dressing, Packs per Case Not Applicable, Flavor/Variety Original, Items per Pack 2, Item Size 40 oz, Container Type Bottle, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.