Mustard, Bottle, 30 oz, PK2
- Mfr # GRR22000465
- Zoro # G325074615
product price:Â
$
27.35
/pk of 2, $13.68/ea
Key Features
Items per Pack
2
Product Type
Mustard Food
Container Type
Bottle
Item Size
30 oz
Flavor/Variety
Mustard
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRR22000465
- Zoro #
- G325074615
- UPC #
- 041500810713
- Country of Origin
- United States
- Item
- Mustard
- Items per Pack
- 2
- Product Type
- Mustard Food
- Container Type
- Bottle
- Flavor/Variety
- Mustard
Dimensions
- Item Size
- 30 oz
Description
Mustard, Product Type Mustard Food, Packs per Case Not Applicable, Flavor/Variety Mustard, Items per Pack 2, Item Size 30 oz, Container Type Bottle, Package Quantity 2
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.