Mayo, 200 Items per Pack, 0.4375 oz, PK200
- Mfr # GRR22001118
- Zoro # G425075017
product price:Â
$
50.59
/pk of 200, $0.25/ea
Key Features
Items per Pack
200
Flavor/Variety
Mayonaise
Item Size
0.4375 oz
Product Type
Mayo Packet
Container Type
Packet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- GRR22001118
- Zoro #
- G425075017
- UPC #
- 021000054688
- Country of Origin
- United States
- Item
- Mayo
- Items per Pack
- 200
- Flavor/Variety
- Mayonaise
- Product Type
- Mayo Packet
- Container Type
- Packet
- Packs per Case
- 200
Dimensions
- Item Size
- 0.4375 oz
Description
Mayo, Product Type Mayo Packet, Packs per Case 200, Flavor/Variety Mayonaise, Items per Pack 200, Item Size 0.4375 oz, Container Type Packet, Package Quantity 200
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.