Greene Manufacturing
Low Profile Service Cart, 24"Dx42"Wx38"H, 11 ga. Steel, 1500 lb
Mfr # SC-2442-L
Zoro # G0448338
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$657.99
Free 30-Day Returns
Key Features
- Overall Height 38"
- Material 11 ga. Steel
- Load Capacity 1500 lb
- Wheel Type 5 Heavy Duty Casters
- Top Shelf Height 28"
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- US CARGO CONTROL 3/16" Wire Rope Clip Stainless Steel Type 316 (PCWRC316SS316)
- ALBION 5" X 1-1/4" Non-Marking Polyurethane Swivel Caster, No Brake, Loads Up To 250 lb (P2XA05031S)
- SNAP-LOC Logistic Ratchet Strap, 8 ft., 1467 lb. (SLTE208RR)
- BAUER LADDER 6 ft Fiberglass Stepladder (30406)
- ZORO SELECT Utility Cart with Deep Lipped & Flush Plastic Shelves, Plastic, Flat, 2 Shelves, 500 lb (5UTJ7)
- ZORO SELECT Steel Order-Picking Utility Cart with Lipped Metal Shelves, Flat, 2 Shelves, 1,200 lb (OPCFS-2436-2-95)
- ZORO SELECT Stainless Steel Corrosion-Resistant Utility Cart with Lipped Metal Shelves, Ergonomic, 2 Shelves (SRSCE2022362ALU4PU)
- LORELL Steel Utility Cart, 400 lbs (59689)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- ZORO SELECT Corrosion-Resistant Utility Cart with Single-Side Flush Metal Shelves, Stainless Steel, Flat (SRSC2022362FLD4PU)
- METRO Utility Cart with Flush Metal Shelves, Steel, (2) Raised, 2 Shelves, 600 lb (65143-IP)
- Greene Manufacturing Utility Carts