Greene Manufacturing
Service Cart, 24"Dx36"Wx60"H, 4 Shelves, 11 ga. Steel, 4 Shelves, 1500 lb
Mfr # SC-2436-4
Zoro # G0448277
Item requires special delivery charges. A $150.00 per item surcharge will be applied.
$1,009.99
Free 30-Day Returns
Key Features
- Material 11 ga. Steel
- Load Capacity 1500 lb
- Wheel Type 5 Heavy Duty Casters
- Number of Shelves 4
- Shelf Length 36 in
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- LIFT-ALL Tuflex(TM) Round Sling, Endless, 8 ft., 8400 lb. (EN90X8)
- US CARGO CONTROL 2" x 300' 6K Polyester Cargo Webbing - Yellow (NS-WEB26000Y)
- SAFCO Stow-Away Platform Utility Truck (4053NC)
- BIL-JAX Shoring Post - Heavy Duty - 6'11" - 11'4" H (0051-083)
- LITTLE GIANT Welded Utility Cart, 12 ga. Steel, 2,000 lb (LGL24366PY)
- RUBBERMAID COMMERCIAL Utility Cart with Deep Lipped Plastic Shelves, Plastic, Ergonomic, 2 Shelves, 750 lb (FG454610BLA)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747BLK)
- RUBBERMAID COMMERCIAL MultiStream X-Chart, 8 Bushel, 220lbs Cap, 6.7"x35.7"x34", BK (RCP1881781)
- GLOBAL INDUSTRIAL 16 Bushel Plastic Bulk Box Truck, Steel Chassis Base, Yellow, 42-3/5L x 30W x 35-3/5H (800315YL)
- CASTERS WHEELS & INDUSTRIAL HANDLING Global Industrial„¢ 8" x 2" Mold-On Rubber Wheel - Axle Size 5/8" (CW-820-MOR 5/8)
- METRO Utility Cart with Lipped Plastic Shelves, Polymer (Shelf), Flat, 3 Shelves, 400 lb (MY2030-34G)
- Greene Manufacturing Utility Carts