R&B Wire Products
Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb
Mfr # 747BLK
Zoro # G408330416
Item requires special delivery charges. A $165.00 per item surcharge will be applied.
$953.99
Free 30-Day Returns
Key Features
- Load Capacity 2000 lb
- Overall Length 48 in
- Overall Width 29 in
- Overall Height 68 in
- Number of Shelves 2
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- UNGER MonsoonPlus Strip Washer Sleeve, 18 in. (MS450)
- BRONCO 44 gal Round Trash Can, Blue (84104414)
- BONAKEMI USA Bonakemi USA Inc M710013272 Microfiber Dusting Pad pack of 8 (M710013272*)
- INTEX SUPPLY CO 30Ct 14X16 T-Shirt Rags (W-30005)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747B)
- R&B WIRE PRODUCTS Polyethylene/Steel Poly Turnabout Truck, 2 Shelves, 2000 lb (747G)
- R&B WIRE PRODUCTS Wire Utility Cart, 2.5 Bushel, Chrome, 2 Pack (100CEC-2PK)
- R&B WIRE PRODUCTS Wire Utility Cart with Handle, 4.5 Bushel, Red Basket, Chrome Base (200CFRLCH)
- R&B WIRE PRODUCTS Antimicrobial Wire Utility Cart, 4.5 Bushel (200F/ANTI)
- R&B WIRE PRODUCTS Wire Utility Cart with Double Pole Rack, 6 Bushel, Dura-Sevenâ„¢ Anti-Rust Coating (201H56/D7)
- RUBBERMAID COMMERCIAL X-Cart Cover, Large, 8 Bushel (1889864)
- R&B Wire Products Laundry Carts