Shop GREENFIELD INDUSTRIES
See all product information
Create Account
Jobber Length Drill Bit, 31/64 in Drill - Fraction, 0.4844 in Drill - Decimal Inch, 1899 Series
- Mfr # C22755
- Zoro # G721836411
product price:Â
$
25.39
/ea
Sold in multiples of 6 for
$152.34
Key Features
Drill Bit Point Angle
118 Degrees
Cutting Direction
Right Hand
Number of Flutes
2
Cutting Depth
5XD
Overall Length
5-7/8 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- C22755
- Zoro #
- G721836411
- UPC #
- 697334227557
- Country of Origin
- United States
Dimensions
- Cutting Depth
- 5XD
- Overall Length
- 5-7/8 in
- Drill Bit Size
- 31/64 in
- Flute Length
- 4-3/8 in
Details
- Drill Bit Point Angle
- 118 Degrees
- Cutting Direction
- Right Hand
- Number of Flutes
- 2
- Finish - Machining
- Black Oxide
- Drill Bit Point Type
- Radial
- Measurement System
- Imperial
- Primary Material Application
- Alloy Steel, Carbon Steel, Low Carbon Steel, Gray Cast Iron, Nodular Cast Iron and Aluminum
- Material - Machining
- HSS
- Cutting Edge Material
- HSS
- Flute Type
- Right Spiral
Description
Greenfield Industries Cle-Line jobber L drill bit series: 1899, imperial, 31/64 in, 0.4844 in drill, 5-7/8 in OAL, 5XD cutting depth, 2 flutes, right spiral flute, 4-3/8 in flute L, 31/64 in dia x 1-1/2 in L shank, straight shank, 118 degrees point, radial point, right hand cutting direction, HSS cutting edge, no through coolant, HSS, black oxide, applicable materials: alloy steel, carbon steel, low carbon steel, gray cast iron, nodular cast iron and aluminum.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.