5/16-24 H1 4FL HTGP PLUG HAND TAP
- Mfr # 172988
- Zoro # G923506006
product price:Â
$
12.99
/ea
Key Features
Overall Length
2.72 in
Tap Material
High Speed Steel
Tap Thread Type
UNF
Flute Type
Straight Flute
Shank Type
Straight Shank with Square
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 172988
- Zoro #
- G923506006
- UPC #
- 93367011949
- Country of Origin
- United States
Dimensions
- Overall Length
- 2.72 in
- Tap Thread Size
- 5/16"-24
- Pitch Diameter Limit
- H1
- Depth of Cut
- 2 in
- Thread Length
- 0.69 in
Details
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Plug
- System of Measurement
- Inch
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Number of Flutes
- 4
- Standards
- USCTI Table 302
- Application
- General Purpose
- Tap Finish
- Bright
- Hole Type
- Through or Blind Hole
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.