Shop GREENFIELD THREADING
See all product information
Create Account
#10-24 H7 4FL HTGP BOTTOM HAND TAP
- Mfr # 172975
- Zoro # G123506134
product price:Â
$
10.79
/ea
Key Features
Application
General Purpose
Thread Length
1.66 in
Overall Length
2.38 in
Standards
USCTI Table 302
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172975
- Zoro #
- G123506134
- UPC #
- 93367011864
- Country of Origin
- United States
- Application
- General Purpose
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNC
- Tap Chamfer
- Bottoming
- Tap Finish
- Bright
- Number of Flutes
- 4
- Hole Type
- Through or Blind Hole
Dimensions
- Thread Length
- 1.66 in
- Overall Length
- 2.38 in
- Pitch Diameter Limit
- H7
- Depth of Cut
- 2 in
- Tap Thread Size
- #10-24
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.