Shop GREENFIELD THREADING
See all product information
Create Account
#10-32 H1 2FL HTGP PLUG HAND TAP
- Mfr # 172976
- Zoro # G223505969
product price:Â
$
10.79
/ea
Key Features
Application
General Purpose
Cutting Direction
Right Hand
Tap Finish
Bright
Depth of Cut
2 in
Standards
USCTI Table 302
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172976
- Zoro #
- G223505969
- UPC #
- 93367011871
- Country of Origin
- United States
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Item
- Hand Taps
- Tap Finish
- Bright
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Hole Type
- Through or Blind Hole
- Number of Flutes
- 2
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNF
- System of Measurement
- Inch
Dimensions
- Depth of Cut
- 2 in
- Overall Length
- 2.38 in
- Pitch Diameter Limit
- H1
- Tap Thread Size
- #10-32
- Thread Length
- 1.66 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.