Shop GREENFIELD THREADING
See all product information
Create Account
1/4-28 H1 4FL HTGP BOTTOM HAND TAP
- Mfr # 172984
- Zoro # G023506074
product price:Â
$
10.79
/ea
Key Features
Shank Type
Straight Shank with Square
Hole Type
Through or Blind Hole
Pitch Diameter Limit
H1
Cutting Direction
Right Hand
Application
General Purpose
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172984
- Zoro #
- G023506074
- UPC #
- 93367012106
- Country of Origin
- United States
- Shank Type
- Straight Shank with Square
- Hole Type
- Through or Blind Hole
- Cutting Direction
- Right Hand
- Application
- General Purpose
- Tap Chamfer
- Bottoming
- Number of Flutes
- 4
- System of Measurement
- Inch
- Item
- Hand Taps
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Flute Type
- Straight Flute
Dimensions
- Pitch Diameter Limit
- H1
- Thread Length
- 2.22 in
- Depth of Cut
- 2 in
- Overall Length
- 2-1/2 in
- Tap Thread Size
- 1/4"-28
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.