Shop GREENFIELD THREADING
See all product information
Create Account
#10-24 H1 3FL HTGP PLUG HAND TAP
- Mfr # 172968
- Zoro # G223505877
product price:Â
$
10.79
/ea
Key Features
Thread Length
1.13 in
Hole Type
Through or Blind Hole
Tap Chamfer
Plug
Tap Finish
Bright
Pitch Diameter Limit
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172968
- Zoro #
- G223505877
- UPC #
- 93367011796
- Country of Origin
- United States
- Item
- Hand Taps
- Hole Type
- Through or Blind Hole
- Tap Chamfer
- Plug
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Application
- General Purpose
- Standards
- USCTI Table 302
- Flute Type
- Straight Flute
- Tap Material
- High Speed Steel
- Tap Thread Type
- UNC
- System of Measurement
- Inch
- Number of Flutes
- 3
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 1.13 in
- Pitch Diameter Limit
- H1
- Tap Thread Size
- #10-24
- Depth of Cut
- 2 in
- Overall Length
- 2.38 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.