Shop GREENFIELD THREADING
See all product information
Create Account
#4-40 H1 3FL HTGP PLUG HAND TAP
- Mfr # 172950
- Zoro # G323505951
product price:Â
$
10.49
/ea
Key Features
Flute Type
Straight Flute
Shank Type
Straight Shank with Square
Cutting Direction
Right Hand
Hole Type
Through or Blind Hole
Overall Length
1.88 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172950
- Zoro #
- G323505951
- UPC #
- 93367011604
- Country of Origin
- United States
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- Cutting Direction
- Right Hand
- Hole Type
- Through or Blind Hole
- Tap Material
- High Speed Steel
- Number of Flutes
- 3
- Tap Chamfer
- Plug
- Item
- Hand Taps
- Application
- General Purpose
- Standards
- USCTI Table 302
- Tap Thread Type
- UNC
- System of Measurement
- Inch
- Tap Finish
- Bright
Dimensions
- Overall Length
- 1.88 in
- Tap Thread Size
- #4-40
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
- Thread Length
- 3/4 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.