Shop GREENFIELD THREADING
See all product information
Create Account
#8-36 H1 4FL HTGP PLUG HAND TAP
- Mfr # 172967
- Zoro # G523505928
product price:Â
$
12.49
/ea
Key Features
System of Measurement
Inch
Hole Type
Through or Blind Hole
Tap Thread Size
#8-36
Thread Length
1 in
Overall Length
2.13 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172967
- Zoro #
- G523505928
- UPC #
- 93367011789
- Country of Origin
- United States
- System of Measurement
- Inch
- Hole Type
- Through or Blind Hole
- Application
- General Purpose
- Tap Finish
- Bright
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Cutting Direction
- Right Hand
- Number of Flutes
- 4
- Tap Thread Type
- UNF
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
- Item
- Hand Taps
- Flute Type
- Straight Flute
Dimensions
- Tap Thread Size
- #8-36
- Thread Length
- 1 in
- Overall Length
- 2.13 in
- Pitch Diameter Limit
- H1
- Depth of Cut
- 2 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.