Shop GREENFIELD THREADING
See all product information
Create Account
5/8-18 H2 4FL HTGP BOTTOM HAND TAP
- Mfr # 172999
- Zoro # G323505852
product price:Â
$
45.59
/ea
Key Features
Tap Thread Size
5/8"-18
Tap Chamfer
Bottoming
Number of Flutes
4
Tap Finish
Bright
Depth of Cut
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172999
- Zoro #
- G323505852
- UPC #
- 93367012212
- Country of Origin
- United States
- Tap Chamfer
- Bottoming
- Number of Flutes
- 4
- Tap Finish
- Bright
- Item
- Hand Taps
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Hole Type
- Through or Blind Hole
- Standards
- USCTI Table 302
- Shank Type
- Straight Shank with Square
- Tap Thread Type
- UNF
- Application
- General Purpose
- Cutting Direction
- Right Hand
- Tap Material
- High Speed Steel
Dimensions
- Tap Thread Size
- 5/8"-18
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H2
- Overall Length
- 3.81 in
- Thread Length
- 1 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.