Shop GREENFIELD THREADING
See all product information
Create Account
#8-32 H1 3FL HTGP PLUG HAND TAP
- Mfr # 172961
- Zoro # G623505835
product price:Â
$
12.49
/ea
Key Features
Number of Flutes
3
Depth of Cut
2 in
Tap Material
High Speed Steel
Tap Chamfer
Plug
Pitch Diameter Limit
H1
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172961
- Zoro #
- G623505835
- UPC #
- 93367011710
- Country of Origin
- United States
- Number of Flutes
- 3
- Item
- Hand Taps
- Tap Material
- High Speed Steel
- Tap Chamfer
- Plug
- Hole Type
- Through or Blind Hole
- Flute Type
- Straight Flute
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNC
- Tap Finish
- Bright
- System of Measurement
- Inch
- Application
- General Purpose
- Shank Type
- Straight Shank with Square
- Standards
- USCTI Table 302
Dimensions
- Depth of Cut
- 2 in
- Pitch Diameter Limit
- H1
- Tap Thread Size
- #8-32
- Thread Length
- 1-1/4 in
- Overall Length
- 2.13 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.