Shop GREENFIELD THREADING
See all product information
Create Account
#10-32 H1 4FL HTGP PLUG HAND TAP
- Mfr # 172980
- Zoro # G923505955
product price:Â
$
10.79
/ea
Key Features
Flute Type
Straight Flute
System of Measurement
Inch
Overall Length
2.38 in
Standards
USCTI Table 302
Cutting Direction
Right Hand
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172980
- Zoro #
- G923505955
- UPC #
- 93367011918
- Country of Origin
- United States
- Item
- Hand Taps
- Flute Type
- Straight Flute
- System of Measurement
- Inch
- Standards
- USCTI Table 302
- Cutting Direction
- Right Hand
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Shank Type
- Straight Shank with Square
- Tap Chamfer
- Plug
- Application
- General Purpose
- Number of Flutes
- 4
- Tap Material
- High Speed Steel
- Hole Type
- Through or Blind Hole
Dimensions
- Overall Length
- 2.38 in
- Tap Thread Size
- #10-32
- Pitch Diameter Limit
- H1
- Depth of Cut
- 2 in
- Thread Length
- 1.81 in
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.