Shop GREENFIELD THREADING
See all product information
Create Account
9/16-18 H2 4FL HTGP PLUG HAND TAP
- Mfr # 172997
- Zoro # G023506111
product price:Â
$
37.29
/ea
Key Features
Tap Chamfer
Plug
Application
General Purpose
Thread Length
0.88 in
Standards
USCTI Table 302
Depth of Cut
2 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 172997
- Zoro #
- G023506111
- UPC #
- 93367011970
- Country of Origin
- United States
- Tap Chamfer
- Plug
- Application
- General Purpose
- Standards
- USCTI Table 302
- Tap Thread Type
- UNF
- Tap Finish
- Bright
- Number of Flutes
- 4
- Flute Type
- Straight Flute
- Shank Type
- Straight Shank with Square
- System of Measurement
- Inch
- Tap Material
- High Speed Steel
- Hole Type
- Through or Blind Hole
- Item
- Hand Taps
- Cutting Direction
- Right Hand
Dimensions
- Thread Length
- 0.88 in
- Depth of Cut
- 2 in
- Tap Thread Size
- 9/16"-18
- Overall Length
- 3.59 in
- Pitch Diameter Limit
- H2
Description
Straight Flute Hand Tap
Documents & Resources
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.