Shop All Straight Flute 4-Flute Taps
Greenfield Threading
Straight Flute Hand Tap, Bottoming 4 Flutes
Mfr # 306642
Zoro # G4352442
product price: $24.75
/ea
$24.75
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.429"
- Tap Thread Size 9/16"-12
- Tap Material High Speed Steel
- Tap Chamfer Bottoming
- Number of Flutes 4
Product Information
- Brand Greenfield Threading
- MFR # 306642
- Zoro # G4352442
- UPC # 662355143407
- Country of Origin United States
- Category Straight Flute 4-Flute Taps
Dimensions
Shank Dia. | 0.429" |
Tap Thread Size | 9/16"-12 |
Tap Size | 9/16" |
Tap Dimension Type | Inch |
Overall Length | 3-19/32" |
Thread Length | 1" |
Pitch Diameter Limit | H3 |
Tap Length Standard | USCTI |
75% Thread Drill Size | 12.20 mm |
Square Size | 0.3220 in |
55% Thread Drill Size | 1/2 in |
Thread Size | 9/16"-12 |
65% Thread Drill Size | 12.50 mm |
Shank Length | 1 15/16 in |
Size | 9/16 |
Details
Description
Straight Flute Tap, Thread Size 9/16 In.-12, UNC, Bottoming, Overall Length 3 9/16 in, High Speed Steel, Bright (Uncoated), Right Hand, Thread Length 1 in, 75 Percent Thread Drill Size 12.20 mm, Thread Limit H3, Class of Fit 2B
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- DEWALT 2-9/16" Carbide Wood Hole Saw w/ Pilot Bit (DWAFV02916PB)
- GREY PNEUMATIC SKT #5 SPLINE X 2" STANDARD IM (GP5064R)
- RIDGID Electric Pipe Cutter, 2-1/2 to 8 In (258)
- INNOVATIVE COMPONENTS Fluted Knob, 1/4-20 Thread Size, 0.875"L, Blind Tap, Steel (GN4C----F4-B-21)
- GREENFIELD THREADING Straight Flute Hand Tap, Taper, 4 (328273)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, Plug, Taper, 4 Flutes (343513)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (305537)
- GREENFIELD THREADING Straight Flute Hand Tap Bottoming, 4 Flutes (328380)
- GREENFIELD THREADING Straight Flute Hand Tap, M8-1.25, Bottoming, Plug, Taper, 4 Flutes (343511)
- GREENFIELD THREADING Straight Flute Hand Tap, Bottoming, 4 (328299)
- WESTWARD Straight Flute Hand Tap, Plug, 4 (2LXG6)
- Greenfield Threading Straight Flute 4-Flute Taps