Westward
Straight Flute Hand Tap, Plug, 4
Mfr # 2LXG6
Zoro # G2527813
original price:
$3.99
10% off
$3.59
Free Shipping on orders over $50
after youÂ
Free 30-Day Returns
Key Features
- Shank Dia. 0.318"
- Tap Thread Size 5/16"-18
- Tap Material Carbon Steel
- Tap Chamfer Plug
- Number of Flutes 4
3 Reasons You Can Count On Us
-
Supplies for every job.
10 million items and the exact one you need.
-
When you need it fast, count on Zoro!
2 million products ship in 1 day.
-
Stretch your budget further.
Everyday low prices on the brands you love.
Explore More Products
- PERFORMANCE TOOL 7-Pc Sae Stubby Wrench Wrench Set, W30507 (W30507)
- RECIPRO TOOLS 5 Pc Wood And Metal Filing Kit for Reciprocating Saw (RCT-5PC-FK)
- PROTO 1/2 in Drive Flex Impact Socket 1/2 in Size 6 pt Deep Depth, Black Oxide (J75275P)
- STARRETT Dial Indicator, 0 to 4 In, 0-100 (25-4041J)
- WESTWARD Straight Flute Hand Tap, Taper, 4 (2LXN3)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXF6)
- WESTWARD Straight Flute Hand Tap Bottoming, 4 Flutes (2LWL3)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWF1)
- WESTWARD Straight Flute Hand Tap, Taper 4 Flutes (2LXN5)
- WESTWARD Straight Flute Hand Tap Taper, 4 Flutes (2LWR7)
- WIDIA Straight Flute Hand Tap , 3/4"-10 , Plug , 4 Flutes, UNC (14449)
- Westward Taps