High Bay Pir Fixture Mnt Snsr, 0-10V Dim

  • Mfr # OEF-P-010V-MV

  • Zoro # G1220888


product price: $63.69
/ea

Key Features

Height
4.825 Inches
Width
4.0 Inches
Wattage
1200W
Length
2.3 Inches
Amperage Rating
8A @ 120V
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
OEF-P-010V-MV
Zoro #
G1220888
UPC #
-
Country of Origin
China

Dimensions

Height
4.825 Inches
Width
4.0 Inches
Length
2.3 Inches

Details

Item
Dimmer Occupancy Sensor
Wattage
1200W
Amperage Rating
8A @ 120V
Voltage Rating
120/277V
Installation Location
Fixture Mount
Lighting Technology
Fluorescent, LED

Description

A Lens Led Tr 6400 Lum 40K 0-10V Dimm,2

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.