Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Battery Operated Megohmmeter, LCD Display

  • Mfr # 5990A

  • Zoro # G7612283


product price: $3,406.99
/ea
Free Shipping & Returns

Key Features

Power Source
Battery
Includes
Batteries Rechargeable/NIMH, Carrying Case with Shoulder Strap, Heavy Duty Zipper Test Leads with Alligator Clips Test, Lead Case Instrument Should Strap
Insulation Resistance Range
0.12 megaohm to 999 gigohm
Display
LCD
Capacitance Range
No
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
5990A
Zoro #
G7612283
UPC #
783310084716
Country of Origin
Slovenia

Dimensions

Tool Length
12.2 in
Tool Height
9.8 in
Battery Size
C
Tool Width
5.1 in
Manufacturer Warranty Length
Limited Lifetime

Details

Item
Megohmmeter
Power Source
Battery
Includes
Batteries Rechargeable/NIMH, Carrying Case with Shoulder Strap, Heavy Duty Zipper Test Leads with Alligator Clips Test, Lead Case Instrument Should Strap
Insulation Resistance Range
0.12 megaohm to 999 gigohm
Display
LCD
Capacitance Range
No
Auto Power Off
No
Auto Ranging
No
Output Test Voltage
250/500/1000/2500/5000V DC
Accuracy
100 gigaohms to 999 gigaohms - +/- (10% + 3 digits), 5 kiloohm to 99.9 gigaohms - +/- (5% + 3 digits)
Features
Auto-Calibration on Start-up, Hazardous Voltage Warning Icon Greater Than 70 volts, Onboard Battery Charger, Test: Insulation, Voltage and Frequency
Live Circuit Detection
600V AC/V DC
Bluetooth Compatible
No
Testing Functions
Insulation
Test Voltage
1,000V DC, 2,500V DC, 250V DC, 5,000V DC, 500V DC
Maximum Insulation Resistance
999 gigohm
Parameters Measured
Resistance
IP Rating
IP40
Resistance Accuracy
+/-10%
Dustproof
No
Minimum Operating Temperature
14 Degrees F
Test Current
5 mA
Display Type
Digital
Insulation Resistance Resolution
0.12 megaohm to 999 gigaohm
Display Screen Type
LCD
Standards
IEC 60664, IEC 61010-1
Backlit Digital Display
Yes
Capacitance Auto Discharge
Yes
Greater Than 30V Warning
Yes
CAT Safety Rating
CAT IV 600V
Minimum AC Voltage Measured
0 V
Minimum Insulation Resistance
0.12 megaohm
Includes Batteries
Yes
Operating Voltage
600V AC
Waterproof
No
Maximum Operating Temperature
122 Degrees F
Maximum AC Voltage Measured
600 V
Maximum Operating Temperature
122 Degrees F

Description

Megohmmeter, Backlit Digital Display Yes, Bluetooth Compatible No, CAT Safety Rating CAT IV 600V, Capacitance Auto Discharge Yes, Display Type Digital, Dustproof No, Greater Than 30V Warning Yes, Includes Batteries Rechargeable/NIMH, Carrying Case with Shoulder Strap, Heavy Duty Zipper Test Leads with Alligator Clips Test, Lead Case Instrument Should Strap, Maximum Insulation Resistance 999 gigohm, Minimum Insulation Resistance 0.12 megaohm, Parameters Measured Insulation Resistance

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.