Conveyor Sheave, Alum/Steel, 4000 lb
- Mfr # 4036
- Zoro # G525066434
product price:Â
$
1,976.99
/ea
Free Shipping & Returns
Key Features
Sheave Type
Conveyor Sheave
Features
(8) Sheave Wheels, 1 in Hook Opening
Maximum Capacity
4,000 lb
Sheave Diameter
36 in
Material
Aluminum, Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 4036
- Zoro #
- G525066434
- UPC #
- 0783310263692
- Country of Origin
- United States
- Item
- Conveyor Sheave
- Sheave Type
- Conveyor Sheave
- Features
- (8) Sheave Wheels, 1 in Hook Opening
- Maximum Capacity
- 4,000 lb
- Material
- Aluminum, Steel
- Traction Material
- Aluminum, Steel
Dimensions
- Sheave Diameter
- 36 in
- Sheave Width
- 5 in
Description
Conveyor Sheave, Product Type Conveyor Sheave, Sheave Type Conveyor Sheave, Maximum Capacity 4,000 lb, Material Aluminum, Steel, Features (8) Sheave Wheels, 1 in Hook Opening, Sheave Diameter 36 in, Sheave Width 5 in
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.