Zoro Homepage

Ground Rod Driver

  • Mfr # HRD-58

  • Zoro # G222581971


product price: $4,482.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HRD-58
Zoro #
G222581971
UPC #
0783310111924
Country of Origin
Bulgaria

Description

Ground Rod Driver, Product Type Driver, Sign Post Drive Size 5/8 in, Blow Energy 63 ft-lb, Maximum Blows per Minute 1,740 bpm, Tool Length 25 1/2 in, Valve Location Hose End, Pressure Port 9/16 In.-18 SAE O-Ring, Return Port 3/4-16 SAE, Minimum Operating Pressure 1,500 psi, Maximum Operating Pressure 1,800 psi, Minimum Flow Rate 5 gpm, Maximum Flow Rate 8 gpm, Foot Width 1 in, Foot Length 5 in, Tool Series Not Applicable

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.