Zoro Homepage

Pole Tamper, 60 In, With Hose End Valve

  • Mfr # H4802

  • Zoro # G4609351


product price: $2,655.99
/ea
Free Shipping & Returns

Key Features

Includes
Kidney-Shaped Foot
Weight
23 lb
Length
60 in
Width
4 in
Max. Pressure (PSI)
2,000 psi
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
H4802
Zoro #
G4609351
UPC #
783310421986
Country of Origin
United States

Dimensions

Length
60 in
Width
4 in
Foot Size
2-1/2 in x 8 in
Foot Length
2 1/2 in
Foot Width
8 in
Tool Width
4 in
Tool Length
60 in

Details

Item
Pole Tamper
Includes
Kidney-Shaped Foot
Weight
23 lb
Max. Pressure (PSI)
2,000 psi
Hydraulic System Type
Closed Center and Open Center
Max. Oil Temp.
140 Degrees F
Recommended Filtration (microns)
10
Pressure Port
9/16 in - 18 SAE O-Ring
Return Port
3/4 in - 16 SAE
Max. Flow (GPM)
6
Blows per Minute
1160@5GPM
Min. Flow (GPM)
4
Max. Back Pressure
200 psi
Type
Hydraulic
Recommended Hydraulic Flow
4-6 gpm
Sound Level dB
103
Features
Hose End Valve
Standards
SAE Standard J1273
Tool Weight
23 lb
Product Type
Pole Tamper
Maximum Back Pressure
200 psi
Maximum Operating Pressure
2,000 psi
Maximum Oil Temperature
140 Degrees F
Recommended Hydraulic Flow Rate
5 gpm
Valve Location
Hose End
Maximum Blows per Minute
1,300 bpm
Maximum Flow Rate
6 gpm
Relief Valve Pressure Setting
2,000 psi
Tool Series
H4802
Recommended Filtration
10 micron
Minimum Flow Rate
4 gpm
Minimum Operating Pressure
1,000 psi

Description

Pole Tamper, Product Type Pole Tamper, Sign Post Drive Size Not Applicable, Blow Energy Not Applicable, Maximum Blows per Minute 1,300 bpm, Tool Length 60 in, Valve Location Hose End, Pressure Port 9/16 in - 18 SAE O-Ring, Return Port 3/4 in - 16 SAE, Minimum Operating Pressure 1,000 psi, Maximum Operating Pressure 2,000 psi, Minimum Flow Rate 4 gpm, Maximum Flow Rate 6 gpm, Foot Width 8 in, Foot Length 2 1/2 in, Tool Series H4802, Features Hose End Valve

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.