Zoro Homepage

Sign Post Driver, Hydraulic, 8 gpm

  • Mfr # HPD-HV-U

  • Zoro # G0609996


product price: $5,409.99
/ea
Item requires special delivery charges. A $110.00 per item surcharge will be applied.

Key Features

Includes
(2) 1/2 in BSP to 1/2 in NPTF Adaptors, (2) 12 in Steel Braided Whip Hoses, Remote Hand Valve, Universal Post Adaptor
Weight
63.5 lb
Length
25.8 in
Width
10 in
Height
6.7 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HPD-HV-U
Zoro #
G0609996
UPC #
783310111863
Country of Origin
Bulgaria

Dimensions

Length
25.8 in
Width
10 in
Height
6.7 in
Tool Width
10 in
Tool Length
32 in
Tool Height
6 11/16 in
Sign Post Drive Size
3 1/2 in

Description

Sign Post Driver, Product Type Sign Post Driver, Sign Post Drive Size 3 1/2 in, Blow Energy 81 ft-lb, Maximum Blows per Minute 1,500 bpm, Tool Length 32 in, Valve Location Valve on Tube, Pressure Port 9/16 in - 18 SAE O-Ring, Return Port 3/4 in - 16 SAE, Minimum Operating Pressure 1,500 psi, Maximum Operating Pressure 2,300 psi, Minimum Flow Rate 4 gpm, Maximum Flow Rate 6 gpm, Foot Width Not Applicable, Foot Length Not Applicable, Tool Series HPD, Features Dual Guide Handles

Restrictions

Hazardous material

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.