Shop GREY PNEUMATIC
See all product information
1/4" Drive Impact Socket Chrome plated, 1/4", 1/4"D, Univ Sq
Mfr # 929UJ
Zoro # G5284660
product price:Â $17.39
/eaKey Features
Drive Size
1/4"
Overall Length
1.69"
SAE or Metric
SAE
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
929UJ
Zoro #
G5284660
UPC #
729440486242
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/4"
Size
1/4"
Overall Length
1.69"
Details
Item
Impact Socket
SAE or Metric
SAE
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Socket Type
Universal Impact
Category Type
Impact Socket
Tether Ready
No
Product Type
Impact Socket,1/4",1/4"D,Univ Sq
Description
Impact Socket,1/4 In.,1/4 In.D,Univ Sq
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.