Shop GENIUS TOOLS
Create Account
1/2in Dr. 36mm Cr-Mo Thin wall Impact Socket
- Mfr # 443836
- Zoro # G823582148
original price:Â $16.51 , new price: $14.86 , 9 percent off
new price:Â
$
14.86
/ea
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 443836
- Zoro #
- G823582148
- UPC #
- -
- Country of Origin
- Taiwan, Province of China
Description
Genius Tools Impact Socket 36mm Thin Wall 1/2 Inch Drive CR-Mo Steel Heavy Duty - 443836 Impact Socket This 36mm, 6-point thin wall impact socket is built for tight-clearance access while maintaining the strength required for professional impact work. The 1/2in drive format and compact 48mm (1.89in) overall length help keep the tool easy to position and control. Constructed from Chromium Molybdenum alloy steel, it is designed for high strength, durability, and anti-corrosive performance. Heat treatment through oil quenching and a matte black oxide coating support a tough exterior with superior inner core strength for long-term shop use. Key Benefits Thin wall 36mm, 6-point design fits tighter clearances without sacrificing strength. 1/2in drive size for compatibility with common impact tools and setups. 48mm (1.89in) overall length keeps the socket compact and easy to handle. Chromium Molybdenum alloy steel delivers high strength, durability, and corrosion resistance. Oil-quenched heat treatment improves toughness for demanding, repeated professional use. Matte black oxide coating helps protect the surface and supports long service life. Permanently stamped size markings improve organization and quick identification on the job. Designed to meet or exceed ANSI standards, this professional-grade socket is made for technicians who need consistent fit and reliable performance.
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.