
1/2" Drive, 15mm Size, Metric Socket, 12 Points, 15mm, 1/2"D, Impact, 12pt., Short
Mfr # 2115M
Zoro # G5278388
product price:Â $7.39
/ea
Sold in multiples of 2 for $14.78
Key Features
Overall Length
38mm
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Category Type
Impact Socket
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
2115M
Zoro #
G5278388
UPC #
729440467470
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
1/2"
Size
15mm
Overall Length
38mm
Details
Item
Impact Socket
SAE or Metric
Metric
Number of Points
12
Finish
Chrome plated
Socket Type
Standard Length Impact
Category Type
Impact Socket
Material
Chrome Molybdenum Alloy Steel
Description
Socket,15mm,1/2 In.D,Impact,12pt.,Short
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.