Shop GREY PNEUMATIC
See all product information
3/8" Drive, 3/8 Size, SAE Socket, 12 Points
Mfr # 1102D
Zoro # G5273375
product price:Â $6.25
/ea
Sold in multiples of 2 for $12.50
Key Features
Overall Length
2.56"
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
1102D
Zoro #
G5273375
UPC #
729440461720
Country of Origin
Taiwan, Province of China
Dimensions
Drive Size
3/8"
Size
3/8
Overall Length
2.56"
Details
Item
Impact Socket
SAE or Metric
SAE
Number of Points
12
Finish
Chrome plated
Material
Chrome Molybdenum Alloy Steel
Category Type
Impact Socket
Socket Type
Impact Deep
Tether Ready
No
Product Type
Impact Socket,3/8",3/8"D,12pt. D,Black
Description
Impact Socket,3/8 In.,3/8 In.D,12pt. D,Black
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.