Shop GREY PNEUMATIC

1/4" Drive, 7mm Size, Metric Socket, 6 Points, 7mm, 1/4"D, Impact, Mag 6pt., Blk

  • Mfr # 907MG

  • Zoro # G5270645


product price:  $9.11
/ea
Sold in multiples of 2 for $18.22

Key Features

Drive Size
1/4"
Size
7mm
Overall Length
23mm
SAE or Metric
Metric
Number of Points
6
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
907MG
Zoro #
G5270645
UPC #
729440485269
Country of Origin
Taiwan, Province of China

Dimensions

Drive Size
1/4"
Size
7mm
Overall Length
23mm

Details

Item
Impact Socket
SAE or Metric
Metric
Number of Points
6
Finish
Chrome plated
Category Type
Impact Socket
Socket Type
Standard Length Magnetic
Material
Chrome Molybdenum Alloy Steel

Description

Socket,7mm,1/4 In.D,Impact,Mag 6pt.,Blk

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.