Deck Screw, #10 x 3 in, 18-8 Stainless Steel, Bugle Head, Torx Drive, 6 PK
Mfr # MAXS310DS3051
Zoro # G406869154
product price:Â $150.99
/pk 6, $25.17/ea
Free Shipping & Returns
Key Features
Bugle Head
Torx Drive
Drive Size
T25
Material
18-8 Stainless Steel
System of Measurement
Inch
Thread Type
Coarse
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
MAXS310DS3051
Zoro #
G406869154
UPC #
764666749528
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#10
Fastener Length
3 in
Drive Size
T25
Details
Head Type
Bugle
Drive
Torx
Material
18-8 Stainless Steel
Item
Deck Screw
System of Measurement
Inch
Thread Type
Coarse
Description
Deck Screw #8X2" 1#, 6PK, 6PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.