Drywall Screw, #8 x 2-3/8 in, Bugle Head Phillips Drive, 12 PK
Mfr # 238ZSDS1
Zoro # G807038135
product price:Â $93.39
/pk 12, $7.78/eaKey Features
Bugle Head
Phillips Drive
Drilling Tip
Drive Size
#2
Finish
Zinc Plated
System of Measurement
Inch
Standards
ASTM C-954
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
238ZSDS1
Zoro #
G807038135
UPC #
764666205758
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#8
Fastener Length
2-3/8 in
Drive Size
#2
Details
Head Type
Bugle
Drive
Phillips
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-954
Thread Type
Fine
Tip Type
Drilling
Description
Dw Screw #6X2.25" 1#, 12PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.