Drywall Screw, #6 x 1-1/4 in, Bugle Head Phillips Drive, 12 PK
Mfr # 114ZSDS1
Zoro # G906878526
product price:Â $93.39
/pk 12, $7.78/eaKey Features
Bugle Head
Phillips Drive
Drilling Tip
Drive Size
#2
Finish
Zinc Plated
System of Measurement
Inch
Standards
ASTM C-954
Thread Type
Fine
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
114ZSDS1
Zoro #
G906878526
UPC #
764666205604
Country of Origin
Taiwan, Province of China
Dimensions
Screw Size
#6
Fastener Length
1-1/4 in
Drive Size
#2
Details
Head Type
Bugle
Drive
Phillips
Finish
Zinc Plated
Item
Drywall Screw
System of Measurement
Inch
Standards
ASTM C-954
Thread Type
Fine
Tip Type
Drilling
Description
Cmt Screw #8X1.25" 5#, 6PK, 12PK
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.