Nail Fns Brt 8Dx2.5" 50#
Mfr # 8F
Zoro # G606711567
product price:Â $170.99
/ea
Free Shipping & Returns
Key Features
Size
8D
Length
2.5"
Gauge
12-1/2 ga
Head Dia.
0.142 in
Head Type
Countersunk
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption
Specifications
Product Information
MFR #
8F
Zoro #
G606711567
UPC #
764666143838
Country of Origin
Taiwan, Province of China
Dimensions
Size
8D
Length
2.5"
Head Dia.
0.142 in
Details
Gauge
12-1/2 ga
Head Type
Countersunk
Finish
Bright
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.