Shop GRIP TIGHT TOOLS

PLN06 4IN SINK & TUB PLUNGER W/ 10IN HANDLE

  • Mfr # PLN06
  • Zoro # G524982889

product price: 
$
2.79
/ea
Sold in multiples of 3 for $8.37

Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Details

MFR #
PLN06
Zoro #
G524982889
UPC #
-
Country of Origin
Unknown

Description

PLN06 4 In. Sink & Tub Plunger with 10 In. Handle Key Features • Compact plunger designed for sinks, tubs, showers, and small household drains. • 4 in. rubber cup provides effective suction for clearing minor drain blockages. • Clear decorative handle offers a comfortable grip and attractive appearance. • Lightweight construction allows easy handling and storage. • Compact size is ideal for bathrooms, kitchens, utility sinks, and hospitality environments. • Available in assorted cup colors including red, blue, and green. • Durable design withstands repeated residential and maintenance use. Specifications • Model Number: PLN06 • Product Type: Sink and Tub Plunger • Cup Diameter: 4 in. • Cup Height: 2-1/2 in. • Handle Length: 10 in. • Handle Type: Clear Decorative Handle • Cup Material: Rubber • Cup Colors: Assorted (Red, Blue, Green) • Application: Sink, Tub, Shower, and Drain Cleaning Applications • Clearing clogged bathroom sinks • Unclogging bathtubs and shower drains • Kitchen sink drain maintenance • Residential plumbing maintenance • Hospitality and janitorial cleaning programs • Utility sink and small drain blockage removal

Restrictions

This item has been restricted from sale in the following states: CA

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    13 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    4.5 million products ship in 1 day.

  • Stretch your budget further.

    Everyday low prices on the brands you love.