Shop GRIPPLE
See all product information
Create Account
Adjustable Cable Hanger, PK10
- Mfr # HP2-EY90QG-30FT-GRA
- Zoro # G623956057
product price:Â
$
356.99
/pk of 10, $35.70/ea
Free Shipping & Returns
Key Features
Loop Attachment Type
Push-Button
Material Fabrication
Sintered
Overall Width
13/16 in
Overall Length
30 ft
Attachment Type
90 Degrees Eyelet
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-EY90QG-30FT-GRA
- Zoro #
- G623956057
- UPC #
- -
- Country of Origin
- United States
- Loop Attachment Type
- Push-Button
- Material Fabrication
- Sintered
- Item
- Adjustable Cable Hanger
- Attachment Type
- 90 Degrees Eyelet
- Material
- Galvanized Steel
- Load Capacity
- 120 lb
- Maximum Allowable Load
- 55 kg
- Series
- HangPro
- Wire Rope Finish
- Galvanized
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Shape
- Adjustable Joint
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 13/16 in
- Overall Length
- 30 ft
- Wire Rope Diameter
- 2 mm
- Wire Rope Length
- 30 ft
- Length
- 30 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.