Shop GRIPPLE
See all product information
Create Account
Square Duct Hanger, PK10
- Mfr # DT2-EYQG-5FT-PAD-GRA
- Zoro # G023956398
product price:Â
$
201.99
/pk of 10, $20.20/ea
Free Shipping & Returns
Key Features
Attachment Type
Straight Eyelet
Load Capacity
100 lb
Product Type
Duct Hanger
Maximum Allowable Load
45 kg
Overall Width
2 3/4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- DT2-EYQG-5FT-PAD-GRA
- Zoro #
- G023956398
- UPC #
- -
- Country of Origin
- United States
- Attachment Type
- Straight Eyelet
- Load Capacity
- 100 lb
- Product Type
- Duct Hanger
- Maximum Allowable Load
- 45 kg
- Standards
- DW144 Class D, ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition
- Shape
- Adjustable Joint
- Wire Rope Finish
- Galvanized
- Material Fabrication
- Sintered
- For Duct Shape
- Rectangular
- Series
- Duct Trapeze
- Loop Attachment Type
- Adjustment Pin
- Item
- Square Duct Hanger
- Material
- Galvanized Steel
- Seal Material
- EPDM
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 2 3/4 in
- Overall Length
- 5 ft
- Mounting Hole Diameter
- 5 mm
- Wire Rope Length
- 5 ft
- Length
- 5 ft
Description
Square Duct Hanger, For Duct Shape Rectangular, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.