Adjustable Cable Hanger, PK10
- Mfr # HP2-SQG-15FT-GRA
- Zoro # G124778714
product price:Â
$
260.99
/pk of 10, $26.10/ea
Free Shipping & Returns
Key Features
Wire Rope Finish
Galvanized
Shape
Adjustable Joint
Material
Galvanized Steel
Attachment Type
1/4 in Stud
Wire Rope Length
15 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-SQG-15FT-GRA
- Zoro #
- G124778714
- UPC #
- -
- Country of Origin
- United States
- Wire Rope Finish
- Galvanized
- Shape
- Adjustable Joint
- Material
- Galvanized Steel
- Attachment Type
- 1/4 in Stud
- Maximum Allowable Load
- 55 kg
- Load Capacity
- 120 lb
- Item
- Adjustable Cable Hanger
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Loop Attachment Type
- Push-Button
- Material Fabrication
- Sintered
- Series
- HangPro
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Wire Rope Length
- 15 ft
- Wire Rope Diameter
- 2 mm
- Overall Width
- 13/16 in
- Overall Length
- 15 ft
- Length
- 15 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.