Adjustable Cable Hanger, PK10
- Mfr # HP2-TG-5FT-GRA
- Zoro # G824778724
product price:Â
$
199.99
/pk of 10, $20.00/ea
Free Shipping & Returns
Key Features
Attachment Type
Toggle
Shape
Adjustable Joint
Wire Rope Length
5 ft
Loop Attachment Type
Push-Button
Wire Rope Finish
Galvanized
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- HP2-TG-5FT-GRA
- Zoro #
- G824778724
- UPC #
- -
- Country of Origin
- United States
Dimensions
- Wire Rope Length
- 5 ft
- Overall Width
- 13/16 in
- Wire Rope Diameter
- 2 mm
- Overall Length
- 5 ft
- Length
- 5 ft
Details
- Attachment Type
- Toggle
- Shape
- Adjustable Joint
- Loop Attachment Type
- Push-Button
- Item
- Adjustable Cable Hanger
- Wire Rope Finish
- Galvanized
- Material
- Galvanized Steel
- Series
- HangPro
- Load Capacity
- 120 lb
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Material Fabrication
- Sintered
- Maximum Allowable Load
- 55 kg
- Shell Material
- Galvanized Steel
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.