Adjustable Cable Hanger, PK10
- Mfr # HP2-EY453/8G-10FT-GRA
- Zoro # G024778708
product price:Â
$
230.99
/pk of 10, $23.10/ea
Free Shipping & Returns
Key Features
Material
Galvanized Steel
Wire Rope Finish
Galvanized
Shape
Adjustable Joint
Load Capacity
120 lb
Overall Width
13/16 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HP2-EY453/8G-10FT-GRA
- Zoro #
- G024778708
- UPC #
- -
- Country of Origin
- United States
- Material
- Galvanized Steel
- Wire Rope Finish
- Galvanized
- Shape
- Adjustable Joint
- Load Capacity
- 120 lb
- Material Fabrication
- Sintered
- Attachment Type
- 45 Degrees Eyelet
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Loop Attachment Type
- Push-Button
- Item
- Adjustable Cable Hanger
- Series
- HangPro
- Maximum Allowable Load
- 55 kg
- Shell Material
- Galvanized Steel
- Traction Material
- Galvanized Steel
Dimensions
- Overall Width
- 13/16 in
- Wire Rope Length
- 10 ft
- Wire Rope Diameter
- 2 mm
- Overall Length
- 10 ft
- Length
- 10 ft
Description
Adjustable Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.