Shop GRIPPLE
See all product information
Create Account
Key Release Locking Cable Hanger, PK10
- Mfr # HF3-S3/8G-10FT-GRA
- Zoro # G523956102
product price:Â
$
258.99
/pk of 10, $25.90/ea
Free Shipping & Returns
Key Features
Wire Rope Finish
Galvanized
Material Fabrication
Sintered
Overall Width
1 in
Series
HangFast
Loop Attachment Type
Key Release
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- HF3-S3/8G-10FT-GRA
- Zoro #
- G523956102
- UPC #
- -
- Country of Origin
- United States
- Wire Rope Finish
- Galvanized
- Material Fabrication
- Sintered
- Item
- Key Release Locking Cable Hanger
- Series
- HangFast
- Loop Attachment Type
- Key Release
- Attachment Type
- 3/8 in Stud
- Load Capacity
- 200 lb
- Shape
- Adjustable Joint
- Maximum Allowable Load
- 325 kg
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Material
- Galvanized Steel
- Shell Material
- Galvanized Steel
Dimensions
- Overall Width
- 1 in
- Overall Length
- 10 ft
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Key Release Locking Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.