Cable Hanger for Slotted Channel or Stru
- Mfr # UG3-EYQG-10FT-GRA
- Zoro # G823956208
product price:Â
$
275.99
/pk of 10, $27.60/ea
Free Shipping & Returns
Key Features
Maximum Allowable Load
360 kg
Attachment Type
Straight Eyelet
Material Fabrication
Sintered
Load Capacity
240 lb
Material
Galvanized Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- UG3-EYQG-10FT-GRA
- Zoro #
- G823956208
- UPC #
- -
- Country of Origin
- United States
- Maximum Allowable Load
- 360 kg
- Attachment Type
- Straight Eyelet
- Material Fabrication
- Sintered
- Load Capacity
- 240 lb
- Material
- Galvanized Steel
- Standards
- ICC-ES PMG-1408 approval covers: IBC, IMC, IPC, & SMACNA 4th Edition, UL listed per UL 2239, UL 2043, UL 1598
- Loop Attachment Type
- Push-Button
- Shape
- Adjustable Joint
- Series
- UniGrip
- Item
- Cable Hanger
- Wire Rope Finish
- Galvanized
- Shell Material
- Galvanized Steel
Dimensions
- Overall Length
- 10 ft
- Overall Width
- 7/8 in
- Wire Rope Length
- 10 ft
- Length
- 10 ft
Description
Cable Hanger, Package Quantity 10
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.